Shop All Brooms
This Product is Discontinued
Tough Guy
Broom Handle, Wood, Natural, 60 in. (Discontinued)
Mfr # 3U790
Zoro # G0271451
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Length 60 in
- Handle Material Wood
- Handle Color Natural Wood
- Dia. 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 60 in |
Dia. | 1-1/8" |
Broom Handle Length | 60 in |
Length | 60" |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Wood |
Handle Color | Natural Wood |
Item | Broom Handle |
Broom Handle Tip Material | Wood |
Color | natural |
Broom Connection Type | Acme Thread |
Broom Handle Material | Wood |
Material | Wood |
Broom Handle Color | Natural Wood |
Product Type | Broom Handle |
Accessory Type | Broom Handle |
Handle Tip Material | Wood |
Handle Connection Type | Threaded |
Tool Type | Broom Handle |
Description
Broom Handle, Tool Type Broom Handle, Handle Connection Type Threaded, Handle Material Wood, Handle Length 60 in, Handle Color Natural Wood, Handle Tip Material Wood, Color Coding System No, Product Type Broom Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.