Shop All Brushes
Tough Guy
Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall
Mfr # 3EDJ7
Zoro # G0868165
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube Brush
- Brush Length 4-1/2 in
- Bristle Material Brass
- Fill Type Brass
- For Use With Fiberglass or Metal Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4-1/2 in |
Brush Length (In.) | 4 1/2 in |
Overall Length (In.) | 7 1/2 in |
Brush Dia. (In.) | 3 in |
Overall Length | 7 1/2 in |
Brush Diameter | 3 in |
Details
Brush Type | Tube Brush |
Bristle Material | Brass |
Item | Tube Brush |
Fill Type | Brass |
For Use With | Fiberglass or Metal Handles |
Handle Type | 1/4 in (M) NPS |
Type | Single Spiral/Double Stem |
Features | 7-1/2 in Overall Length; 3 in Brush Diameter |
Description
Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 3 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Disinfectant Spray, 19 fl oz (0.6 quart) Crisp Linen, Clear (RAC74828)
- KUTOL PRODUCTS CO Kutol Foaming Advanced Antibac. Hand Soap Amber/Citrus Spice Pour Top 1 Gal, 4PK (21309)
- JUSTRITE 4-1/2 gal Round Trash Can, White, 12 in Dia, Open Top, Aluminum (26604W)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70396)
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head (48LZ09)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VHG9)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall (2RVG6)
- TOUGH GUY 12" Scrub Brush, Palmyra, Replacement Brush (4KNA8)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE7)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall (2VHD1)
- BRUSH RESEARCH MANUFACTURING PTD-1 Injector Cleaning Brush, .975" Major Diameter, SS, 10.5" OAL, Plastic Handle (PTD1)
- Tough Guy Brushes