Tough Guy

Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall


product price: $10.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Brush Type Tube Brush
  • Brush Length 4-1/2 in
  • Bristle Material Brass
  • Brush Length (In.) 4 1/2 in
  • Handle Type 1/4 in (M) NPS
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tough Guy
  • MFR # 3EDJ4
  • Zoro # G0735822
  • UPC #
    190735703984
  • Country of Origin United States
  • Category Brushes

Dimensions

Brush Length 4-1/2 in
Brush Length (In.) 4 1/2 in
Brush Dia. (In.) 1 3/4 in
Overall Length (In.) 7 1/2 in
Overall Length 7 1/2 in
Brush Diameter 1 3/4 in

Details

Brush Type Tube Brush
Bristle Material Brass
Item Tube Brush
Handle Type 1/4 in (M) NPS
Fill Type Brass
Type Single Spiral/Double Stem
Features 7-1/2 in Overall Length; 1-3/4 in Brush Diameter; Single Spiral or Double Stem Construction; 1/4 in Male NPS Handle Type
For Use With Fiberglass or Metal Handles

Description

Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 1 3/4 in, Handle Type 1/4 in (M) NPS, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.