Shop All Brushes
Tough Guy
Bottle Brush, White, Medium, PET, 11 3/4" L
Mfr # 814LZ8
Zoro # G711935049
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Medium
- Bristle Color White
- Brush Length 4 in
- Handle Length 11 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 4 in |
Handle Length | 11 3/8 in |
Bristle Length | 3/4 in |
Head Width | 2 1/4 in |
Overall Length | 11 3/4 in |
Head Length | 4 7/8 in |
Description
Bottle Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material PET, Handle Material Polypropylene, Brush Length 4 in, Handle Length 11 3/8 in, Head Width 2 1/4 in, Bristle Color White, Overall Length 11 3/4 in, Chemical Resistant No, Bristle Length 3/4 in, Brush Type Scrub Brush, Features Not Applicable, Handle Color White, Head Material Plastic, Head Length 4 7/8 in, Sweep Face 2 5/8 in, Minimum Temperature 5 Degrees C, Grip Material Plastic, Grip Style Non-Slip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Standard, 240 Sheets, White, 24 PK (SEV 13738)
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- KIBI Blaze Bathroom Toilet Paper Holder (KBA1602BG)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser (58713)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, White, Plastic (48LZ39)
- TOUGH GUY Scratch Brush, 10 in L Handle, 5 3/8 in L Brush, Gray, Wood, 10 1/4 in L Overall (1VAF6)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall (2VGW7)
- TOUGH GUY Pipe Brush, Medium, 7 in L Handle, 5 in L Brush, White, Wire, 12 in L Overall (1YTE2)
- TOUGH GUY Scratch Brush, 13 3/4 in L Handle, 6 1/4 in L Brush, Gray, Wood, 13 3/4 in L Overall (1VAF4)
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ4)
- GORDON BRUSH Size 4 Hog Bristle and Plastic Handle Sash Brush (900046)
- Tough Guy Brushes