Shop All Spiral Tube Brushes
Tough Guy
Bottle Brush, 6 1/2 in Brush L
Mfr # 55FF75
Zoro # G9363180
original price:
$22.42
8% off
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 6 1/2 in
- Overall Length 16 in
- Handle Length 9 1/2 in
- Bristle Material Polyester
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 55FF75
- Zoro # G9363180
- UPC # 085404007305
- Country of Origin Mexico
- Category Spiral Tube Brushes
Dimensions
Brush Length | 6 1/2 in |
Overall Length | 16 in |
Handle Length | 9 1/2 in |
Trim Length | 3 1/4 in |
Brush Width | 3 1/4 in |
Bristle Length | 3 1/4 in |
Head Width | 3 1/4 in |
Details
Bristle Material | Polyester |
Handle Material | Plastic |
Item | Bottle Brush |
Bristle Color | Red |
Handle Color | Red |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Brush Type | Bottle Brush |
Handle Style | Straight |
Bristle Firmness | Medium |
Description
Bottle Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 9 1/2 in, Head Width 3 1/4 in, Bristle Color Red, Overall Length 16 in, Chemical Resistant Yes, Bristle Length 3 1/4 in, Brush Type Bottle Brush, Handle Color Red, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size (23320)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-21080)
- PFERD 2-3/4" PSF Knot Cup Brush - .020 CS Wire, 5/8-11 Thread (ext.) (764251)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90039)
- TOUGH GUY Condenser, Dia 3/8, 8 32 (M) Thread, L 6 (3HHA1)
- TOUGH GUY Condenser, Dia 3/8, 12 24 (F) Thread, L 6 (3HGR1)
- TOUGH GUY Condenser, 1/2" Dia, 1/4-28(M) Thread, L 6 (3HHA3)
- TOUGH GUY Condenser, 5/8" Dia, 1/4-28(M) Thread, L 6 (3HHA5)
- TOUGH GUY Condenser, Dia 3/4, 12 24 (F) Thread, L 6 (3HGX1)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF74)
- TANIS BRUSH Hand Tube Brush, .006, Brass, 7/16" dia. (05057)
- Tough Guy Spiral Tube Brushes