Shop All Spiral Tube Brushes
Tough Guy
Bottle Brush, 4 in Brush L
Mfr # 55FF73
Zoro # G9362925
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 4 in
- Overall Length 12 in
- Handle Length 8 in
- Bristle Material Polyester
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 55FF73
- Zoro # G9362925
- UPC # 085404007275
- Country of Origin Mexico
- Category Spiral Tube Brushes
Dimensions
Brush Length | 4 in |
Overall Length | 12 in |
Handle Length | 8 in |
Trim Length | 2 3/4 in |
Brush Width | 2 3/4 in |
Head Width | 2 3/4 in |
Bristle Length | 2 3/4 in |
Details
Item | Bottle Brush |
Bristle Material | Polyester |
Handle Material | Plastic |
Bristle Color | Blue |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Handle Color | Blue |
Handle Style | Straight |
Brush Type | Bottle Brush |
Bristle Firmness | Medium |
Description
Bottle Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 in, Handle Length 8 in, Head Width 2 3/4 in, Bristle Color Blue, Overall Length 12 in, Chemical Resistant Yes, Bristle Length 2 3/4 in, Brush Type Bottle Brush, Handle Color Blue, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS SA-3L Type SA Carbide Bur Long Cylindrical (5560871)
- WEILER 4" Double Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (12766)
- 3M Glaze Machine 16Oz (M0316)
- MAKITA 6" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98603)
- TOUGH GUY Condenser, 1/2" Dia, 1/4-28(M) Thread, L 6 (3HHA3)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGR5)
- TOUGH GUY Condenser, Dia 9/16, 12 24 (F) Thread, L 6 (3HGT8)
- TOUGH GUY Condenser, 5/8" Dia, 1/4-28(M) Thread, L 6 (3HHA5)
- TOUGH GUY Condenser, Dia 3/4, 12 24 (F) Thread, L 6 (3HGX1)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGT6)
- BRUSH RESEARCH MANUFACTURING 81A079 Mini Deburring Brush, .079" Diameter., .003SS, .750" Brush Part, 3" Overall Length (81A079)
- Tough Guy Spiral Tube Brushes