Shop All Spiral Tube Brushes
Tough Guy
Bottle Brush, 4 in Brush L
Mfr # 55FF72
Zoro # G9362499
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Brush Length 4 in
- Overall Length 12 in
- Bristle Material Polyester
- Handle Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 55FF72
- Zoro # G9362499
- UPC # 085404007268
- Country of Origin Mexico
- Category Spiral Tube Brushes
Dimensions
Brush Length | 4 in |
Overall Length | 12 in |
Handle Length | 8 in |
Trim Length | 2 3/4 in |
Brush Width | 2 3/4 in |
Head Width | 2 3/4 in |
Bristle Length | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Bristle Material | Polyester |
Item | Bottle Brush |
Handle Material | Plastic |
Bristle Color | Green |
Handle Color | Green |
Temperature Resistant | Yes |
Chemical Resistant | Yes |
Handle Style | Straight |
Brush Type | Bottle Brush |
Bristle Firmness | Medium |
Description
Bottle Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 in, Handle Length 8 in, Head Width 2 3/4 in, Bristle Color Green, Overall Length 12 in, Chemical Resistant Yes, Bristle Length 2 3/4 in, Brush Type Bottle Brush, Handle Color Green, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini, 6x3/32x7/8", 10185rpm (66252823601)
- FLEXOVIT Razorblade 27 Razorblade 27 Heavy Duty Cut-Off Wheel, 4-1/2 in Dia x 3/32 in THK, 7/8 in Center Hole (A0575)
- MARCO Cover Gasket for Blastmaster® 153 Remote Control Valve (10L66EVG)
- ZORO SELECT Grinding Stone, 7/32 In., PK5 (CS-12V732)
- TOUGH GUY Condenser, Dia 3/8, 8 32 (M) Thread, L 6 (3HHA1)
- TOUGH GUY Condenser, Dia 1, 12 24 (M) Thread, L 6 (3HGZ7)
- TOUGH GUY Cond TubeWire Brush, Dia 7/8, L 6, 12-24F Thread (3HGU4)
- TOUGH GUY Condenser, Dia 7/8", 1/4-28(M) Thread, L 6 (3HHA9)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF76)
- TOUGH GUY Condenser, 1/2" Dia, 1/4-28(M) Thread, L 6 (3HHA3)
- WESTWARD Double Spiral Tube Brush, 0.008"Wire, PK10 (88400)
- Tough Guy Spiral Tube Brushes