Shop All Spiral Tube Brushes
Tough Guy
Bottle Brush, 4 in Brush L
Mfr # 55FF70
Zoro # G9361665
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 4 in
- Overall Length 12 in
- Handle Material Plastic
- Handle Length 8 in
- Trim Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 55FF70
- Zoro # G9361665
- UPC # 085404007244
- Country of Origin Mexico
- Category Spiral Tube Brushes
Dimensions
Brush Length | 4 in |
Overall Length | 12 in |
Handle Length | 8 in |
Trim Length | 2 3/4 in |
Brush Width | 2 3/4 in |
Bristle Length | 2 3/4 in |
Head Width | 2 3/4 in |
Details
Handle Material | Plastic |
Item | Bottle Brush |
Bristle Material | Polyester |
Bristle Color | Yellow |
Chemical Resistant | Yes |
Handle Color | Yellow |
Temperature Resistant | Yes |
Handle Style | Straight |
Bristle Firmness | Medium |
Brush Type | Bottle Brush |
Description
Bottle Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 in, Handle Length 8 in, Head Width 2 3/4 in, Bristle Color Yellow, Overall Length 12 in, Chemical Resistant Yes, Bristle Length 2 3/4 in, Brush Type Bottle Brush, Handle Color Yellow, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-3/4" Crimped Wire Utility Cup Brush, .0118" Brass Fill, 1/4" Stem (14314)
- DIABLO Sanding Belt, 3" W, 18" L, 80 Grit (DCB318080S05G)
- DIABLO MTL CUTOFF DISC 14X7/64"" (DBD014109A01F)
- ZORO SELECT Carbide Bur, Egg, 1/2 (19D709)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGX5)
- TOUGH GUY Condenser, Dia 3/4", 12 24 (F) Thread, L 6 (3HGR7)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (M) Thread, L 6 (3HGZ5)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGU6)
- TOUGH GUY Condenser, Dia 5/8", 12 24 (F) Thread, L 6 (3HGT9)
- TOUGH GUY Condenser, 1/2" Dia, 12 24 (M) Thread, L 6 (3HGY8)
- WEILER Single Spiral Tube Brush, Power, 0.75"dia. (91035)
- Tough Guy Spiral Tube Brushes