Shop All Brushes
Tough Guy
Boiler Brush, 26 in L Handle, 4 in L Brush, Black, Twisted Wire, 30 in L Overall
Mfr # 2XTD5
Zoro # G3499982
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Boiler Brush
- Bristle Color Black
- Brush Length 4 in
- Handle Length 26 in
- Handle Material Twisted Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 4 in |
Handle Length | 26 in |
Handle Length (In.) | 26 in |
Overall Length (In.) | 30 in |
Handle Dia. (In.) | 1/5 in |
Brush Dia. (In.) | 1 1/2 x 1 1/8 |
Brush Length (In.) | 4 in |
Overall Length | 30 in |
Brush Diameter | 1 1/2 x 1 1/8 in |
Details
Brush Type | Boiler Brush |
Bristle Color | Black |
Handle Material | Twisted Wire |
Item | Boiler Brush |
Type | Weil McLain Boiler, Single Spiral/Single Stem |
Handle Type | Twisted Wire |
Features | 30 in Overall Length |
Fill Type | Bristle |
Description
Boiler Brush, Weil McLain Boiler, Single Spiral/Single Stem, Fill Type Bristle, Brush Length (In.) 4 in, Brush Dia. (In.) 1 1/2 x 1 1/8, Bristle Color Black, Handle Type Twisted Wire, Handle Length (In.) 26 in, Handle Dia. (In.) 1/5 in, Overall Length (In.) 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Diamond Floor Pad Plus, 20 In, Purple, PK5 (23894)
- GOO GONE Pro-Power Cleaner, Citrus Scent, 24 oz Bottle (2180AEA)
- MIDWEST RAKE Squeegee, 24" L, 1/4" Notch Rubber Blade (78125)
- GOODWAY Steam Cleaner (GVC-1250)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VGY1)
- TOUGH GUY Scratch Brush with Scraper, 11 1/2 in L Handle, 5 1/4 in L Brush, Black, Wood, 11 3/8 in L Overall (1VAG8)
- TOUGH GUY 1 1/2 in W Detail Brush, 5 in L Handle, Gray, Plastic, 6 1/2 in L Overall (1VAK3)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, White, Plastic, 12 in L Overall (48LZ24)
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ9)
- TOUGH GUY 3 in W Scrub Brush, Medium, 20 in L Handle, 4 in L Brush, Brown, Plastic, 20 in L Overall (400F91)
- TOUGH GUY 3 in W Scrub Brush, Medium, 8 1/2 in L Handle, 8 1/2 in L Brush, Cream, Plastic, 8 1/2 in L Overall (400F95)
- Tough Guy Brushes