Shop All All Purpose Cleaners
This Product is Discontinued
Tough Guy
Bleach, 1 gal. Jug, Chlorine, 3 PK (Discontinued)
Mfr # 33NT68
Zoro # G9011274
This Product is Discontinued
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Chlorine
- Recommended Dilution Ready to Use
- Standards EPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33NT68
- Zoro # G9011274
- UPC # 190735700648
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Details
Container Type | Jug |
Fragrance | Chlorine |
Recommended Dilution | Ready to Use |
Item | Bleach |
Standards | EPA |
Primary Chemical | None |
Cleaner Chemical Product Grouping | Disinfectants and Sanitizers |
Net Weight | 128 oz. |
RTU Yield per Container | Ready to use |
Sub-Category | Disinfectant |
VOC Content | 0% |
Degreaser Container Type | Jug |
Cleaner Container Type | Jug |
Cleaner Form | Liquid |
Item - Disinfectants and Sanitizers | Bleach |
Includes Chemical | None |
EPA Registered | Yes |
Product Series | No Series |
Surfaces for Use On | Hard Nonporous Surfaces |
NSF Rating | Not Rated |
Description
Bleach, Primary Chemical None, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Chlorine, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Product Series No Series, VOC Content 0 Percent, NSF Rating Not Rated, EPA Registered Yes, Net Weight 128 oz., Package Quantity 3
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.