Shop All Toilet and Urinal Accessories
Tough Guy
Black Urinal Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16", 6 PK
Mfr # 49EV64
Zoro # G4884656
product price: $76.75
/pk 6, $12.79/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Santoprene
- Cleaner Chemical Product Grouping Urinal Floor Mat
- Height 1 11/16 in
- color Black
- Length 20-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 49EV64
- Zoro # G4884656
- Country of Origin United States
- Category Toilet and Urinal Accessories
Dimensions
Height | 1 11/16 in |
Length | 20-3/8" |
Width | 18-29/64" |
Details
Material | Santoprene |
Item | Urinal Floor Mat |
Cleaner Chemical Product Grouping | Urinal Floor Mat |
color | Black |
Item - Toilet and Urinal Mats | Urinal Floor Mat |
Fragrance | Unscented |
Thickness | 1-11/16" |
Mat Thickness | 1/4 in |
Color | Black |
Description
Urinal Floor Mat, Urinal Floor Mat, Black, Length 20 1/4 in, Width 17 1/2 in, Mat Thickness 1/4 in, Fragrance Unscented, Material Rubber, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tub Spout, Pull-Up Diverter (RP73371RB)
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (1VEX5)
- ZURN Camaya Series Battery Sensor Faucet W/'J' (Polished Chrome) (Z6953-XL-J)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (Z6000AV-WS1)
- TOUGH GUY Gray Toilet Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16" (49EV67)
- TOUGH GUY Black Toilet Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16" (49EV66)
- TOUGH GUY Gray Urinal Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16", 6 PK (49EV65)
- TOUGH GUY Urinal Screen, Misty Mint, 30 days, PK10 (WCBX-P-010I010I-05-AAQ29-00)
- ZURN Waterless Urinal Sealant, 4 oz (ZGS-04OZ)
- KOHLER Diaphragm Assembly, Black, Metal, Plastic (K-1097741)
- TOTO G Series Round, Single Spray 8.5 Inc (TBW01003U1#PN)
- Tough Guy Toilet and Urinal Accessories