Shop All Bathroom Cleaners
Tough Guy
Bathroom Cleaner, Size 1 qt., Ready to Use
Mfr # 2LEF6
Zoro # G3094217
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Size 1 qt.
- Container Type Bottle
- Fragrance Fresh
- Cleaner Form Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2LEF6
- Zoro # G3094217
- UPC # 190735695869
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 qt. |
Cleaner Container Size | 1 qt |
Degreaser Container Size | 1 qt. |
Container Size | 1 qt |
Details
Cleaner Chemical Product Grouping | Multi-Surface Bathroom Cleaner |
Container Type | Bottle |
Item | Bathroom Cleaner |
Fragrance | Fresh |
Cleaner Form | Cream |
Primary Chemical | None |
Item - Bathroom Cleaners | Bathroom Cleaner |
Cleaner Container Type | Bottle |
Color | White |
Recommended Dilution | Ready to Use |
Degreaser Container Type | Bottle |
Includes Chemical | None |
VOC Content | 0% |
pH Level | 2 |
pH Value | Acidic |
Surfaces for Use On | Hard Nonporous Surfaces |
NSF Rating | Not Rated |
Product Series | Tough Guy |
Description
Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bottle, Container Size 1 qt, Fragrance Fresh, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Cream, Color White, Product Series Tough Guy, VOC Content 0 Percent, pH Level 2, pH Value Acidic, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Premium Metered Air Freshener Refill, Baby Powder, 5.3oz Aerosol, PK12 (332512TMCT)
- BSC PREFERRED Bedford Kraft Multi-Fold Towels, 16PK (S-13735)
- KIMBERLY-CLARK PROFESSIONAL General Clean X50 Cleaning Cloths, Strong for Extended Use, Jumbo Roll, White, 1,100 Sheets / Roll (35015)
- SCOTT Scott® Shop Towel Rolls, 11" x 10.4", Blue, 55/Roll, 12 Rolls/Case (KW145)
- TOUGH GUY Urinal Cleaner, 1 qt., Bottle, Bubble Gum (36MG05)
- TOUGH GUY Bathroom Cleaner, Fresh, Blue and Green (2LEF8)
- TOUGH GUY Automatic Bowl Cleaner, Blue, PK12 (3EEF2)
- TOUGH GUY Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Floral Fragrance, 12 Pack (2LEF5)
- TOUGH GUY Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Mint Fragrance, 12 Pack (2LEF7)
- SC JOHNSON Fantastik, DISINFECTANT MULTI-PURPOSE CLEANER FRESH SCENT, 32 OZ SPRAY BOTTLE, 8PK (306387)
- RECKITT BENCKISER Toilet Bowl Cleaner, 24oz, , Blue, 9PK (RAC98012CT)
- Tough Guy Bathroom Cleaners