Shop All Toilet Paper Dispensers & Holders
Tough Guy
Bath Tissue Dispenser, Width 13-1/2 In
Mfr # 22LC64
Zoro # G5302412
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Standard
- Dispenser Configuration Horizontal Double Roll
- Roll Capacity Double Roll
- Dispenser Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 22LC64
- Zoro # G5302412
- UPC # 190735693377
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 10-3/4" |
Depth | 4-4/5" |
Height | 6-1/2" |
Dispenser Height | 5.125 in |
Dispenser Depth | 4.75 in |
Dispenser Width | 11.75 in |
Description
Toilet Paper Dispenser, Standard Core, No Series, Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Polished, Smoke, Dispenser Depth 4 7/8 in, Universal, Ligature Resistant No, ADA Compliance No, Dispenser Height 6 1/2 in, Dispenser Mounting Wall, Dispenser Width 10 3/4 in, Compatible Grainger Part Number 31TW73, 31TW74, 38C405, 38C406, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON-HOLD Iron-Hold 33 gal Kitchen Trash Bags Twist Tie , 15PK (618826)
- LYSOL Original Disinfectant Spray, 19 fl oz (0.6 quart) Original, Clear, 12 PK (RAC04650CT)
- KIMBERLY-CLARK PROFESSIONAL Ultra Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Pro Automatic Dispensers (34643)
- GLAD 13 gal Trash Bags, 9 mil (229 Micron), White, 100 PK (CLO78526)
- TOUGH GUY Toilet Paper Holder (5W552)
- TOUGH GUY Toilet Paper Holder, Triple Post (3P914)
- TOUGH GUY Jumbo Tissue Dispenser, Width 11 In (22LC63)
- TOUGH GUY Single Roll Tissue Dispenser, 9In Cap (4YRE5)
- TOUGH GUY Holder, Toilet Paper (3P895)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE3)
- KINGSTON BRASS Freestanding Toilet Paper Holder, Brushed Brass (CC2107)
- Tough Guy Toilet Paper Dispensers & Holders