Shop All Basket & Cube Trucks
Tough Guy
Basket Truck, 6 Bu. Cap., Red, 30 In. L
Mfr # 33W304
Zoro # G6056671
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 27 in
- Overall Length 30 in
- Overall Width 20 in
- Color red
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33W304
- Zoro # G6056671
- UPC # 190735466520
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 27 in |
Overall Length | 30 in |
Overall Width | 20 in |
Container Height | 20-1/2 in |
Caster Dia. | 3" |
Overall LxWxH | 30 in x 20 in x 27 in |
Inside Width | 19 in |
Inside Length | 29 in |
Caster Wheel Dia. | 3 in |
Inside Height | 26 1/2 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 6 bu, Cubic Foot Capacity 7.5 cu ft, Cubic Yard Capacity 0.28 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Wood, Inside Length 29 in, Inside Width 19 in, Inside Height 26 1/2 in, Overall Length 30 in, Overall Width 20 in, Overall Height 27 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in., 200 lb. (32J928)
- HSI Sngl Leg Wire Rope Slng, 1/4 in dia, 3ft L, Flemish Loop to Eye Hook, 0.65 ton Capacity (105B1/4XEHD-03)
- CHASE Swinging Door, 7 x 6 ft, Aluminum, PR (SD20007284)
- GREENLEE Plate Caster Kit, 900 lb. Load Rating (CRSL6)
- TOUGH GUY Basket Truck, 10 Bu. Cap., Red, 36 In. L (33W307)
- TOUGH GUY Basket Truck, 20 Bu. Cap., White, 48 In. L (33W337)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W312)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Blue, 40 In. L (33W315)
- TOUGH GUY Basket Truck, 24 Bu. Cap., Red, 54 In. L (33W326)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W324)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 400 lb. Cap, Gray (UT-8 GREY)
- Tough Guy Tilt & Cube Trucks