Shop All Basket & Cube Trucks
Tough Guy
Basket Truck, 24 Bu. Cap., White, 54 In. L
Mfr # 33W340
Zoro # G9467762
product price: $416.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$416.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 54 in
- Overall Width 34 in
- Color white
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33W340
- Zoro # G9467762
- UPC # 190735466889
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 54 in |
Overall Width | 34 in |
Caster Dia. | 4" |
Container Height | 30 in |
Caster Wheel Dia. | 4 in |
Inside Length | 53 in |
Inside Width | 33 in |
Inside Height | 36 in |
Overall LxWxH | 54 in x 34 in x 37 1/2 in |
Description
Permanent Canvas Liner Basket Truck, Truck Style Standard, Bushel Capacity 24 bu, Cubic Foot Capacity 29.9 cu ft, Cubic Yard Capacity 1.1 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Wood, Inside Length 53 in, Inside Width 33 in, Inside Height 36 in, Overall Length 54 in, Overall Width 34 in, Overall Height 37 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- RONSTAN Wire Block, Wire Rope, 1/8 in Max Cable Size, 990 lb Max Load, Natural (RF418C)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10A)
- SOLID SHELVING 200 ft. 1-0 Safety Brass-Plated Chain (SO3109789)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W324)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W311)
- TOUGH GUY Basket Truck, 10 Bu. Cap., Blue, 36 In. L (33W308)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W312)
- TOUGH GUY Basket Truck, 20 Bu. Cap., White, 48 In. L (33W337)
- TOUGH GUY Basket Truck, 24 Bu. Cap., Red, 54 In. L (33W326)
- ROYAL BASKET TRUCKS Basket Truck, 24 Bu. Cap., Yellow, 54 In. L (G24-YYW-HDA-4UNN)
- Tough Guy Tilt & Cube Trucks