Shop All Basket & Cube Trucks
Tough Guy
Basket Truck, 24 Bu. Cap., Red, 54 In. L
Mfr # 33W326
Zoro # G6056732
product price: $389.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$389.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 54 in
- Overall Width 34 in
- Color Red
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33W326
- Zoro # G6056732
- UPC # 190735466742
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 54 in |
Overall Width | 34 in |
Container Height | 30 in |
Caster Dia. | 4" |
Inside Width | 33 in |
Overall LxWxH | 54 in x 34 in x 37 1/2 in |
Caster Wheel Dia. | 4 in |
Inside Height | 36 in |
Inside Length | 53 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 24 bu, Cubic Foot Capacity 31.9 cu ft, Cubic Yard Capacity 1.1 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Wood, Inside Length 53 in, Inside Width 33 in, Inside Height 36 in, Overall Length 54 in, Overall Width 34 in, Overall Height 37 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Heavy-Duty Steel, Yellow (22XW76)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Black (EEF2-901CW-8)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TG05TPP281TLTS07)
- RONSTAN INTERNATIONAL Pole Hoop Bail, 3 1/8" Internal Width (RF1047)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W323)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W324)
- TOUGH GUY Basket Truck, 12 Bu. Cap., White, 36 In. L (33W339)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W312)
- TOUGH GUY Corner Bumpers, Rubber, Black, PK4 (33W342)
- TOUGH GUY Basket Truck, 10 Bu. Cap., Blue, 36 In. L (33W308)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Blue (G06-BLX-PTA-4UNN)
- Tough Guy Basket & Cube Trucks