Shop All Basket & Cube Trucks
Tough Guy
Basket Truck, 20 Bu. Cap., White, 48 In. L
Mfr # 33W337
Zoro # G6147732
product price: $266.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$266.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 48 in
- Overall Width 32 in
- Color white
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33W337
- Zoro # G6147732
- UPC # 190735466858
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 48 in |
Overall Width | 32 in |
Container Height | 30 in |
Caster Dia. | 3" |
Inside Width | 31 in |
Caster Wheel Dia. | 3 in |
Overall LxWxH | 48 in x 32 in x 36 1/2 in |
Inside Length | 47 in |
Inside Height | 36 in |
Description
Permanent Canvas Liner Basket Truck, Truck Style Standard, Bushel Capacity 20 bu, Cubic Foot Capacity 24.9 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Wood, Inside Length 47 in, Inside Width 31 in, Inside Height 36 in, Overall Length 48 in, Overall Width 32 in, Overall Height 36 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 2" W, Ball Bearings (53CM87)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 4 in, 400 lb, C (L-PATH 100KF-12)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2" x 27-1/2" (3860US)
- US CARGO CONTROL 2" x 8' Orange Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-NSOR)
- TOUGH GUY Basket Truck, 10 Bu. Cap., Blue, 36 In. L (33W308)
- TOUGH GUY Basket Truck, 6 Bu. Cap., White, 30 In. L (33W329)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W312)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Blue, 40 In. L (33W315)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Red, 40 In. L (33W316)
- TOUGH GUY Basket Truck, 12 Bu. Cap., White, 36 In. L (33W339)
- ZORO SELECT Material Handling Cart, Blue (N1017261-BLUE)
- Tough Guy Basket & Cube Trucks