Shop All Basket & Cube Trucks
Tough Guy
Basket Truck, 20 Bu. Cap., Blue, 48 In. L
Mfr # 33W320
Zoro # G6056714
product price: $297.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$297.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 48 in
- Overall Width 32 in
- Color blue
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33W320
- Zoro # G6056714
- UPC # 190735466681
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 48 in |
Overall Width | 32 in |
Container Height | 30 in |
Caster Dia. | 3" |
Inside Width | 31 in |
Inside Length | 47 in |
Caster Wheel Dia. | 3 in |
Inside Height | 36 in |
Overall LxWxH | 48 in x 32 in x 36 1/2 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 20 bu, Cubic Foot Capacity 24.9 cu ft, Cubic Yard Capacity 0.92 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Inside Length 47 in, Inside Width 31 in, Inside Height 36 in, Overall Length 48 in, Overall Width 32 in, Overall Height 36 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 6 in W, Nylon, Black (EET2-906CW-3)
- BULLDOG WINCH Hand Controller 16.5k and 18.5k (20398)
- TMI Flexible Bulk Roll, Smooth, 12in, Red Weld (999-00132)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN2601DX3)
- TOUGH GUY Basket Truck, 6 Bu. Cap., Blue, 30 In. L (33W303)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W323)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Blue, 40 In. L (33W315)
- TOUGH GUY Basket Truck, 16 Bu. Cap., White, 40 In. L (33W335)
- TOUGH GUY Basket Truck, 24 Bu. Cap., Blue, 54 In. L (33W325)
- TOUGH GUY Basket Truck, 20 Bu. Cap., White, 48 In. L (33W337)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 8 Bushel, Yellow (408SOC/ANTI/YEL)
- Tough Guy Basket & Cube Trucks