Shop All Basket & Cube Trucks
Tough Guy
Basket Truck, 16 Bu. Cap., White, 40 In. L
Mfr # 33W335
Zoro # G7623034
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$322.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 40 in
- Overall Width 28 in
- Color white
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 33W335
- Zoro # G7623034
- UPC # 190735466834
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 40 in |
Overall Width | 28 in |
Caster Dia. | 3" |
Container Height | 30 in |
Inside Length | 39 in |
Inside Height | 36 in |
Inside Width | 27 in |
Overall LxWxH | 40 in x 28 in x 36 1/2 in |
Caster Wheel Dia. | 3 in |
Description
Permanent Canvas Liner Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 20 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Wood, Inside Length 39 in, Inside Width 27 in, Inside Height 36 in, Overall Length 40 in, Overall Width 28 in, Overall Height 36 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107162-D3)
- LORELL Two-Tier Mobile Wire File Cart, 4 Casters (LLR45650)
- FLEMING SUPPLY 5053 Fleming Supply Tool | Premium 4-Pack | Car Tire Dolly - Tire Skates (319893DPH)
- ZICO Wheel Chock, 8-1/2 In H, Aluminum (AC-32)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W311)
- TOUGH GUY Basket Truck, 12 Bu. Cap., White, 36 In. L (33W339)
- TOUGH GUY Basket Truck, 6 Bu. Cap., White, 30 In. L (33W329)
- TOUGH GUY Corner Bumpers, Rubber, Black, PK4 (33W342)
- TOUGH GUY Basket Truck, 24 Bu. Cap., Blue, 54 In. L (33W325)
- TOUGH GUY Basket Truck, 10 Bu. Cap., Red, 36 In. L (33W307)
- ROYAL BASKET TRUCKS Heavy Duty Basket Truck, 24 Bu, Canvas (G24-CCW-HDA-4UNN)
- Tough Guy Basket & Cube Trucks