Shop All Basket & Cube Trucks
Tough Guy
Basket Truck, 16 Bu. Cap., Red, 40 In. L
Mfr # 33W316
Zoro # G8592631
product price: $284.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$284.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 40 in
- Overall Width 28 in
- Color Red
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33W316
- Zoro # G8592631
- UPC # 190735466643
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 40 in |
Overall Width | 28 in |
Caster Dia. | 3" |
Container Height | 30 in |
Inside Width | 27 in |
Inside Length | 39 in |
Caster Wheel Dia. | 3 in |
Overall LxWxH | 40 in x 28 in x 36 1/2 in |
Inside Height | 36 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 20 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Wood, Inside Length 39 in, Inside Width 27 in, Inside Height 36 in, Overall Length 40 in, Overall Width 28 in, Overall Height 36 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X468)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 14BF (KG14)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (2G001)
- ZORO SELECT Plate Caster, 2-1/2" Wheel Dia., 70 ShoreD (435X95)
- TOUGH GUY Basket Truck, 6 Bu. Cap., Red, 30 In. L (33W304)
- TOUGH GUY Basket Truck, 20 Bu. Cap., Blue, 48 In. L (33W320)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W312)
- TOUGH GUY Basket Truck, 6 Bu. Cap., White, 30 In. L (33W329)
- TOUGH GUY Basket Truck, 24 Bu. Cap., Red, 54 In. L (33W326)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W323)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Blue, 40 In. L (G16-BBW-PMA-3UNN)
- Tough Guy Basket & Cube Trucks