Shop All Basket & Cube Trucks
Tough Guy
Basket Truck, 12 Bu. Cap., White, 36 In. L
Mfr # 33W339
Zoro # G5728712
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 36 in
- Overall Width 26 in
- Color white
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 33W339
- Zoro # G5728712
- UPC # 190735466872
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 34 in |
Overall Length | 36 in |
Overall Width | 26 in |
Container Height | 27-1/2 in |
Caster Dia. | 3" |
Overall LxWxH | 36 in x 26 in x 34 in |
Caster Wheel Dia. | 3 in |
Inside Width | 25 in |
Inside Height | 33 1/2 in |
Inside Length | 35 in |
Description
Removable Canvas Liner Basket Truck, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 15 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Removable, Liner Color White, Base Material Wood, Inside Length 35 in, Inside Width 25 in, Inside Height 33 1/2 in, Overall Length 36 in, Overall Width 26 in, Overall Height 34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB620-11 (24-2100)
- LIFT-ALL Cargo Strap, Ratchet, 15 ft x 1 In, 700 lb (6A103)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 8 in W, Nylon, Yellow (LB1-908-6)
- ZORO SELECT General Purpose Dolly, 36x18, Fiberwood (48J080)
- TOUGH GUY Basket Truck, 6 Bu. Cap., Blue, 30 In. L (33W303)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Red, 40 In. L (33W316)
- TOUGH GUY Basket Truck, 6 Bu. Cap., Red, 30 In. L (33W304)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W312)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W324)
- TOUGH GUY Basket Truck, 10 Bu. Cap., Blue, 36 In. L (33W308)
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 10 Bu, Blue (G10-BBX-PSN)
- Tough Guy Tilt & Cube Trucks