Shop All Basket & Cube Trucks
Tough Guy
Basket Truck, 12 Bu. Cap., Red, 36 In. L
Mfr # 33W324
Zoro # G5475321
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 36 in
- Overall Width 26 in
- Color Red
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33W324
- Zoro # G5475321
- UPC # 190735466728
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 34 in |
Overall Length | 36 in |
Overall Width | 26 in |
Caster Dia. | 3" |
Container Height | 27-1/2 in |
Inside Height | 33 1/2 in |
Overall LxWxH | 36 in x 26 in x 34 in |
Inside Width | 25 in |
Inside Length | 35 in |
Caster Wheel Dia. | 3 in |
Description
Removable Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 15 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Removable, Liner Color Red, Base Material Wood, Inside Length 35 in, Inside Width 25 in, Inside Height 33 1/2 in, Overall Length 36 in, Overall Width 26 in, Overall Height 34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Hook, Carbon Steel, 30,000 lb., Red (1022293)
- SERVICE CASTER 8 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS820-SSR)
- CASTERHQ 5"x2" Tool Box Kit, Phenolic Wheel, 1,000 Lbs Capacity (CB-9TBK52)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 1100 lb. (40L477)
- TOUGH GUY Basket Truck, 20 Bu. Cap., White, 48 In. L (33W337)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W312)
- TOUGH GUY Basket Truck, 6 Bu. Cap., Blue, 30 In. L (33W303)
- TOUGH GUY Basket Truck, 16 Bu. Cap., White, 40 In. L (33W335)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Blue, 40 In. L (33W315)
- TOUGH GUY Basket Truck, 10 Bu. Cap., Red, 36 In. L (33W307)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Blue (N1017261-BLUE-CARDBOARD)
- Tough Guy Basket & Cube Trucks