Shop All Basket & Cube Trucks
Tough Guy
Basket Truck, 12 Bu. Cap., Blue, 36 In. L
Mfr # 33W323
Zoro # G5475312
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 36 in
- Overall Width 26 in
- Color blue
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33W323
- Zoro # G5475312
- UPC # 190735466711
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 34 in |
Overall Length | 36 in |
Overall Width | 26 in |
Caster Dia. | 3" |
Container Height | 27-1/2 in |
Inside Width | 25 in |
Caster Wheel Dia. | 3 in |
Overall LxWxH | 36 in x 26 in x 34 in |
Inside Height | 33 1/2 in |
Inside Length | 35 in |
Description
Removable Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 15 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Removable, Liner Color Blue, Base Material Wood, Inside Length 35 in, Inside Width 25 in, Inside Height 33 1/2 in, Overall Length 36 in, Overall Width 26 in, Overall Height 34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economical Floor Lock (FL-8)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE1802DFX12)
- PEERLESS CHAIN 5/8 ALLY SPAS, HDG, UPC, 8058603 (8058603)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A6E10B4W5C1P6)
- TOUGH GUY Basket Truck, 6 Bu. Cap., Blue, 30 In. L (33W303)
- TOUGH GUY Basket Truck, 20 Bu. Cap., Blue, 48 In. L (33W320)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Blue, 40 In. L (33W315)
- TOUGH GUY Corner Bumpers, Rubber, Black, PK4 (33W342)
- TOUGH GUY Basket Truck, 20 Bu. Cap., White, 48 In. L (33W337)
- TOUGH GUY Basket Truck, 6 Bu. Cap., White, 30 In. L (33W329)
- ZORO SELECT Cube Truck, 7 cu. yd., 800 lb. Cap, Gray (36FL38)
- Tough Guy Tilt & Cube Trucks