Shop All Basket & Cube Trucks
Tough Guy
Basket Truck, 12 Bu. Cap., Blue, 36 In. L
Mfr # 33W311
Zoro # G6056696
original price:
$190.37
7% off
new price: $176.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$176.99
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 36 in
- Overall Width 26 in
- Color Blue
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33W311
- Zoro # G6056696
- UPC # 190735466599
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 34 in |
Overall Length | 36 in |
Overall Width | 26 in |
Caster Dia. | 3" |
Container Height | 27-1/2 in |
Inside Length | 35 in |
Inside Height | 33 1/2 in |
Overall LxWxH | 36 in x 26 in x 34 in |
Inside Width | 25 in |
Caster Wheel Dia. | 3 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 15 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Inside Length 35 in, Inside Width 25 in, Inside Height 33 1/2 in, Overall Length 36 in, Overall Width 26 in, Overall Height 34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Cam Strap, Endless, Red (SLTC106CR)
- HARRINGTON Bottom Hook for 1 tons Hoist (C3BA010-10213)
- RENEGADE Adjustable-Width Manual Pallet Jack (AP10SL-REN)
- WESCO Drum Truck, 50BT Series (240083)
- TOUGH GUY Basket Truck, 24 Bu. Cap., Blue, 54 In. L (33W325)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Blue, 40 In. L (33W315)
- TOUGH GUY Basket Truck, 10 Bu. Cap., Blue, 36 In. L (33W308)
- TOUGH GUY Basket Truck, 12 Bu. Cap., White, 36 In. L (33W339)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W312)
- TOUGH GUY Basket Truck, 20 Bu. Cap., White, 48 In. L (33W337)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Steel Base, 8 Bushel, Blue (408SOC/BL)
- Tough Guy Basket & Cube Trucks