Shop All Basket & Cube Trucks
Tough Guy
Basket Truck, 10 Bu. Cap., White, 36 In. L
Mfr # 33W331
Zoro # G6156954
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31 1/2 in
- Overall Length 36 in
- Overall Width 24 in
- Color white
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33W331
- Zoro # G6156954
- UPC # 190735466797
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 31 1/2 in |
Overall Length | 36 in |
Overall Width | 24 in |
Caster Dia. | 3" |
Container Height | 25 in |
Inside Height | 31 in |
Overall LxWxH | 36 in x 24 in x 31 1/2 in |
Inside Width | 23 in |
Inside Length | 35 in |
Caster Wheel Dia. | 3 in |
Description
Permanent Canvas Liner Basket Truck, Truck Style Standard, Bushel Capacity 10 bu, Cubic Foot Capacity 12.4 cu ft, Cubic Yard Capacity 0.46 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Wood, Inside Length 35 in, Inside Width 23 in, Inside Height 31 in, Overall Length 36 in, Overall Width 24 in, Overall Height 31 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/2In Ball Dia (BT F 4H 1.5DIA 250 CS/CSC)
- FLEMING SUPPLY Fleming Supply Movers Dolly - 1000 lb. Capacity (440231QIQ)
- WERNER 7 ft Fiberglass Stepladder, 375 lb Capacity (7407)
- LIFT-ALL Logistic Ratchet Strap, 16 ftx2 In, 1000lb (TE60809)
- TOUGH GUY Basket Truck, 16 Bu. Cap., White, 40 In. L (33W335)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Red, 40 In. L (33W316)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Blue, 40 In. L (33W315)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W311)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W312)
- TOUGH GUY Basket Truck, 6 Bu. Cap., White, 30 In. L (33W329)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 8 Bushel, Yellow (241982YL)
- Tough Guy Tilt & Cube Trucks