Shop All Basket & Cube Trucks
Tough Guy
Basket Truck, 10 Bu. Cap., Red, 36 In. L
Mfr # 33W307
Zoro # G5475294
product price: $200.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$200.99
Free 30-Day Returns
Key Features
- Overall Height 31 1/2 in
- Overall Length 36 in
- Overall Width 24 in
- Color red
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 33W307
- Zoro # G5475294
- UPC # 190735466551
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 31 1/2 in |
Overall Length | 36 in |
Overall Width | 24 in |
Container Height | 25 in |
Caster Dia. | 3" |
Inside Width | 23 in |
Inside Height | 31 in |
Caster Wheel Dia. | 3 in |
Inside Length | 35 in |
Overall LxWxH | 36 in x 24 in x 31 1/2 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 10 bu, Cubic Foot Capacity 12.4 cu ft, Cubic Yard Capacity 0.46 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Wood, Inside Length 35 in, Inside Width 23 in, Inside Height 31 in, Overall Length 36 in, Overall Width 24 in, Overall Height 31 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIERCE Winch, Electric, Planetary, 12000 lb. (375140)
- ZORO SELECT Walk Ramp, 800 lb., 6 ft. L x 30 in. H (WCR630)
- ZORO SELECT Pallet Truck Stop, 13-3/4In. L, Blk, Rubber (33N455)
- HAMILTON V Groove Wheel, 4X1-1/2 1/2Rb (W-4-V-1/2)
- TOUGH GUY Basket Truck, 6 Bu. Cap., Red, 30 In. L (33W304)
- TOUGH GUY Corner Bumpers, Rubber, Black, PK4 (33W342)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W312)
- TOUGH GUY Basket Truck, 10 Bu. Cap., Blue, 36 In. L (33W308)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Blue, 40 In. L (33W315)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W323)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600lb. Cap, White (36FL17)
- Tough Guy Basket & Cube Trucks