Shop All Basket & Cube Trucks
Tough Guy
Basket Truck, 10 Bu. Cap., Blue, 36 In. L
Mfr # 33W308
Zoro # G6056687
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31 1/2 in
- Overall Length 36 in
- Overall Width 24 in
- Color Blue
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 33W308
- Zoro # G6056687
- UPC # 190735466568
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 31 1/2 in |
Overall Length | 36 in |
Overall Width | 24 in |
Container Height | 25 in |
Caster Dia. | 3" |
Inside Height | 31 in |
Overall LxWxH | 36 in x 24 in x 31 1/2 in |
Inside Width | 23 in |
Caster Wheel Dia. | 3 in |
Inside Length | 35 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 10 bu, Cubic Foot Capacity 12.4 cu ft, Cubic Yard Capacity 0.46 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Inside Length 35 in, Inside Width 23 in, Inside Height 31 in, Overall Length 36 in, Overall Width 24 in, Overall Height 31 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Size: 7/16 in (KG48 AB1)
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 45" Dia. (26W564)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE2802DFX14)
- ASHLAND CONVEYOR Ball Transfer, Drop In, 5/8In Ball Dia (BT DI .63DIA 33 CS/CS)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Blue, 40 In. L (33W315)
- TOUGH GUY Basket Truck, 24 Bu. Cap., Blue, 54 In. L (33W325)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L (33W311)
- TOUGH GUY Basket Truck, 16 Bu. Cap., Red, 40 In. L (33W316)
- TOUGH GUY Basket Truck, 10 Bu. Cap., Red, 36 In. L (33W307)
- TOUGH GUY Basket Truck, 20 Bu. Cap., White, 48 In. L (33W337)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Blue (416SOBC/BL)
- Tough Guy Tilt & Cube Trucks