Shop All Floor Strippers
Tough Guy
Baseboard Stripper, Size 20 oz.
Mfr # 6PEC3
Zoro # G3721216
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 oz
- Container Type Aerosol Spray Can
- Recommended Dilution Ready to Use
- Maximum Application Temperature 120 Degrees F
- pH Level 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 6PEC3
- Zoro # G3721216
- UPC # 190735715277
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 20 oz |
Container Size | 20 oz |
Details
Item | Baseboard Stripper |
Container Type | Aerosol Spray Can |
Recommended Dilution | Ready to Use |
Maximum Application Temperature | 120 Degrees F |
pH Level | 12 |
Biodegradable | No |
Butyl Free | No |
Cleaner Form | Liquid |
Minimum RTU Yield per Container | 18 oz |
VOC Content | 28% |
Nonflammable | Yes |
Maximum RTU Yield per Container | 18 oz |
pH Value | Alkaline |
Properties | Nonflammable |
Minimum Application Temperature | 32 Degrees F |
Description
Baseboard Stripper, Cleaner Form Liquid, Container Size 20 oz, Container Type Aerosol Spray Can, pH Level 12, pH Value Alkaline, Ready to Use, VOC Content 28 Percent, Maximum Application Temperature 120 Degrees F, Maximum RTU Yield per Container 18 oz, Minimum Application Temperature 32 Degrees F, Minimum RTU Yield per Container 18 oz, Nonflammable, Recommended Dilution Ready to Use
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWKCM02032S (BWKCM02032S)
- REDTREE INDUSTRIES Redtree Industries 36014 Wood Extension Handle with Threaded Metal Tip - 48" (36014)
- MAYKKER 33 in Extension Pole, Wood (MP-MM-8)
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Standard-Duty, 1.1 Mil, Black, 222 PK (E8-5274)
- TOUGH GUY Floor Stripper, Size 20 oz., Aerosol Can (2DCA6)
- TOUGH GUY Floor Stripper, 2.5 gal., Plastic Bottle (36XX52)
- TOUGH GUY Floor Stripper, Size 5 gal., Pail (444N58)
- TOUGH GUY Floor Stripper, 32 oz., Plastic Bottle (36XX50)
- TOUGH GUY Heavy Duty Floor Stripper, 2.5gal., Bottle (36XX51)
- TOUGH GUY Floor Stripper, 1 gal., Bottle (36MF98)
- ZEP Floor Stripper, Size 5 gal., Pail (201735)
- Tough Guy Floor Strippers