Shop All Adhesive Primers, Activators and Removers
Tough Guy
Asphalt Remover, Amber, 55 gal, Tube
Mfr # 22F152
Zoro # G9081545
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,274.99
Free 30-Day Returns
Key Features
- Type Green Cleaner
- Color Amber
- Application Dissolves Tar And Asphalt
- Container Size 55 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tough Guy
- MFR # 22F152
- Zoro # G9081545
- UPC # 190735693261
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 55 gal |
Size | 55 gal. |
Container Size - Adhesives | 55 gal |
Description
Asphalt Remover, Container Type Pail, For Use on Adhesive Type Asphalt, Specific Gravity 1.01, Flash Point (F) 212 Degrees F, Base Renewable Sources, Features Dissolves Tar and Asphalt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEGROUT Pre-Mix Grout Brtwht Gl (PMG3811-2)
- HANDI-FOAM Spray Foam Sealant, 24 oz, Creme (P30271)
- IMPERIAL SUPPLIES High Temp. RTV Silicone Sealant, 8 oz, Red, Temp Range -75 to 550 Degrees F (40JM26)
- BOND IT GRIPBOND PRO Hybrid Sealant and Adhesive (BDMSPBL)
- TOUGH GUY Construction Adhesive, Gray, 6 oz, Bag (22F151)
- LOCTITE Primer, SF 7471 Series, Green, 4.5 fl oz, Aerosol Can (135337)
- ZINSSER Paste Activator Gallon (2906)
- GOOF OFF Carpet Tile Adhesive, Opaque, 1 gal, Pail (FG678)
- LOCTITE Primer, SF 770 Series, Clear, 1.75 oz, Bottle (2759219)
- LOCTITE Activator, SF 7387 Series, Light Brown, 4.5 fl oz, Aerosol Can (209714)
- VIBRA-TITE Accelerator, Excel 621 Series, Clear, 2 fl oz, Bottle (62100)
- Tough Guy Adhesive Primers, Activators and Removers