Shop All Smoking Receptacles & Shelters
Tough Guy
Ash Tray, 1/4 gal., Gray
Mfr # 4451-90
Zoro # G4358706
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Wall-Mounted
- Capacity 1/4 gal
- Height 10 in
- Width 2 1/2 in
- Base Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 4451-90
- Zoro # G4358706
- UPC # 190735683958
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 10 in |
Width | 2 1/2 in |
Base Dia. | 6 in |
Opening Size | 5 in |
Length | 6" |
Container Depth | 2 1/2 in |
Details
Container Mounting Style | Wall-Mounted |
Capacity | 1/4 gal |
Color | Gray |
Specific Container Material | Metal |
Item | Cigarette Receptacle |
Number of Openings | 1 |
Finish | Metallic |
Shape | Rectangle |
Container Strength | Heavy Duty |
Top Design | Dome Top |
Material | metal |
Container Shape | Rectangular |
Features | Easy removal, added weight, steel lined |
Container Product Grouping | Cigarette Receptacle |
Material Grouping | Metal |
Description
Cigarette Receptacle, Wall-Mounted, Gray, 1/4 gal, Height 10 in, Width 2 1/2 in, Base Dia. 6 in, Container Depth 2 1/2 in, Metal, Metal, Metallic, Rectangular, Number of Openings 1, Opening Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFER TRAP MOTH PANTRY PEST2PK (5140)
- STENS Air Filter, 3 3/4 In. (100073)
- STENS Exhaust Pipe Gasket For Honda Gx240, Gx270, Gx340, Gx390 18333-Zk6-Y00; 486-507 (486-507)
- MUTUAL INDUSTRIES Square Point Shovel W/ 60 in Handle, Steel PK2 (M50078-1)
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Silver (12V180)
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Silver (12V179)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Black (45NY56)
- TOUGH GUY Ash Tray, 1-3/4 gal., Chrome (48L068)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Black (45NY55)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Charcoal (45NY52)
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 7 gal., Black (FG9W3300BLA)
- Tough Guy Smoking Receptacles & Shelters