Shop All Smoking Receptacles & Shelters
Tough Guy
Ash Tray, 1-3/4 gal., Chrome
Mfr # 48L068
Zoro # G6108051
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 1 3/4 gal
- Height 22 in
- Width 10 in
- Base Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 48L068
- Zoro # G6108051
- UPC # 190735708354
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 22 in |
Width | 10 in |
Base Dia. | 8 in |
Length | 10" |
Opening Size | 8 in |
Container Depth | 10 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 1 3/4 gal |
Color | Chrome |
Specific Container Material | Stainless Steel |
Number of Openings | 1 |
Top Design | Drop Top |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Finish | Chrome |
Material | Stainless Steel |
Includes | Removable Flip Top, Stainless Steel Blades |
Item | Ashtray |
Standards | ADA Compliant, UV |
Features | Weighted Base |
Container Shape | Round |
Material Grouping | Metal |
Container Product Grouping | Ashtray |
Description
Ashtray, Free-Standing, Chrome, 1 3/4 gal, Height 22 in, Width 10 in, Base Dia. 8 in, Container Depth 10 in, Metal, Stainless Steel, Chrome, Round, Number of Openings 1, Opening Size 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPCO SAFETY 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-18X24)
- SEASONAL TRENDS Torch Patio Copper Ctd 5-1/2In (GB-3709)
- A.R. NORTH AMERICA Coupling KitMotor Side (AR1380331)
- GRIZZLY COOLERS Marine Chest Cooler, 20.0 qt. Capacity (4400624)
- TOUGH GUY Wall Urn Ash Tray, SS (1ECK8)
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Silver (12V180)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Black (45NY56)
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Black (12V178)
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Silver (12V179)
- TOUGH GUY Ash Tray, 1/4 gal., Gray (4451-90)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Brown (1206BROWN)
- Tough Guy Smoking Receptacles & Shelters