Tough Guy

9 1/8 in Sweep Face Angle Broom, Synthetic, Green


product price: $25.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bristle Type Synthetic
  • Sweep Face 9 1/8 in
  • Bristle Length 6 1/2 in
  • Bristle Material Polypropylene
  • Bristle Color Green
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tough Guy
  • MFR # 48LZ49
  • Zoro # G6598851
  • UPC #
    00194484300074
  • Country of Origin Denmark
  • Category Brooms

Dimensions

Bristle Length 6 1/2 in
Broom Handle Diameter No Handle
Broom Handle Length No Handle
Block Width 9 1/8 in

Details

Bristle Type Synthetic
Sweep Face 9 1/8 in
Bristle Material Polypropylene
Bristle Color Green
Block Material Plastic
Item Angle Broom
Color Green
Broom Handle Color No Handle
Broom Grade Heavy-Duty
Broom Handle Material No Handle
Chemical Resistant Yes
Features Acid Resistant
For Surface Texture Any Surface
Connection Thread Type Standard
Handle Connection Type Standard Threaded
Handle Tip Material No Handle

Description

Broom Head, Bristle Material Polypropylene, Sweep Face 12 39/64 in, Bristle Color Green, Chemical Resistant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.