Shop All Air Fresheners & Odor Eliminators
Tough Guy
Air Freshener, Spiced Apple, PK6
Mfr # 220321
Zoro # G3734351
product price: $40.89
/pk 6, $6.82/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Spiced Apple
- Color Red
- Recommended Dilution Ready to Use
- Cleaner Form Solid
- Cleaner Container Size 3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 220321
- Zoro # G3734351
- UPC # 190735683569
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 3 oz |
Container Size | 3 oz |
Details
Fragrance | Spiced Apple |
Color | Red |
Recommended Dilution | Ready to Use |
Cleaner Form | Solid |
Cleaner Container Type | Box |
Cleaner Chemical Product Grouping | Air Fresheners |
Item - Surface and Air Deodorants | Air Freshener |
Degreaser Container Type | Box |
Primary Chemical | None |
Item | Air Freshener |
Container Type | Box |
VOC Content | 3% |
Air Freshener Form | Solid |
Product Series | Tough Guy |
Biodegradable | Yes |
NSF Rating | Not Rated |
Surfaces for Use On | Air |
Coverage | 1000 cu. ft. |
Description
Air Freshener, Air Fresheners, Fragrance Spiced Apple, Container Type Box, Container Size 3 oz, Recommended Dilution Ready to Use, Air Freshener Form Solid, Red, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, Product Series Tough Guy, VOC Content 3 Percent, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOESQUE 1 Qt. Heavy-Duty Cleaner and Degreaser (BHDCDQT)
- DYMON LIQUID ALIVE Enzyme Producing Bacteria, 1gal, Bottle, PK4 (23301)
- GLAD 30 gal Trash Bags, L, 0.9 mm, Black, 3 PK (CLO78997CT)
- WEILER 8" Utility Scrub Brush, Yellow Polypropylene Fill, Short Handle (44013)
- TOUGH GUY Odor Absorber Gel Sponge, Size 1 lb., PK6 (1YRP9)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Mulberry Fragrance (18E882)
- TOUGH GUY Air Freshener, Orange Delight, 20 oz. (2DCA4)
- TOUGH GUY Air Freshener, Cucumber Melon, 10 oz. (2DBZ9)
- TOUGH GUY Liquid Deodorizer, Size 1 gal., Floral (2CYE7)
- TOUGH GUY Air Freshener, Size 1 gal., Bubblegum (18E917)
- PROTOCHEM LABORATORIES Lilac Deodorizer And Cleaner Concentrate, 1 gal., PK4 (PC-131LIL-1)
- Tough Guy Air Fresheners & Odor Eliminators