Shop All Air Fresheners & Odor Eliminators
Tough Guy
Air Freshener, Size 6 gal., Mulberry
Mfr # 18E914
Zoro # G4435855
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Mulberry
- Color Blue
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E914
- Zoro # G4435855
- UPC # 190735686874
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 6 gal |
Size | 6 gal. |
Degreaser Container Size | 6 gal. |
Container Size | 6 gal |
Details
Fragrance | Mulberry |
Color | Blue |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Cleaner Chemical Product Grouping | Air Fresheners |
Item - Surface and Air Deodorants | Air Freshener |
Primary Chemical | None |
RTU Yield per Container | 1536 gal. |
Item | Air Freshener |
Container Type | Jug |
Degreaser Container Type | Jug |
Surfaces for Use On | Air |
VOC Content | 50% |
Biodegradable | Yes |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
Description
Air Freshener, Air Fresheners, Fragrance Mulberry, Container Type Jug, Container Size 6 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Blue, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE SET - APEX, FITS TENNANT 1031331, 1017868 (9004493)
- CRL Cerium Oxide Polishing Compound Pound (C0301)
- BRADLEY Mop & Broom Holder, Stainless Steel (9953-000000-GR)
- MOEN Brushed Gold Pivoting Paper Holder (YB0508BG)
- TOUGH GUY Air Freshener, Morning Orchard(R), 10 oz. (2DBZ1)
- TOUGH GUY Deodorizer, Bubblegum, Size 6 gal. (18E898)
- TOUGH GUY Air Freshener, Aerosol Spray Can, 10 oz, Ready to Use, Linen Fragrance (2DCA2)
- TOUGH GUY Odor Absorber Gel Sponge, PK12 (1YRP8)
- TOUGH GUY Deodorizer, Size 70g, PK40 (18E904)
- TOUGH GUY Air Freshener, Mango, PK6 (220320)
- SHOUT Laundry Color Catcher, PK288 (62248)
- Tough Guy Air Fresheners & Odor Eliminators