Shop All Air Fresheners & Odor Eliminators
Tough Guy
Air Freshener, Size 6 gal., Bubblegum
Mfr # 18E918
Zoro # G4435882
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Bubblegum
- Color Green
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 6 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E918
- Zoro # G4435882
- UPC # 190735686911
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 6 gal |
Size | 6 gal. |
Degreaser Container Size | 6 gal. |
Container Size | 6 gal |
Details
Fragrance | Bubblegum |
Color | Green |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Cleaner Chemical Product Grouping | Air Fresheners |
Primary Chemical | None |
Container Type | Jug |
Item - Surface and Air Deodorants | Air Freshener |
Degreaser Container Type | Jug |
Item | Air Freshener |
RTU Yield per Container | 1536 gal. |
Surfaces for Use On | Air |
VOC Content | 50% |
Biodegradable | Yes |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
Description
Air Freshener, Air Fresheners, Fragrance Bubblegum, Container Type Jug, Container Size 6 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Green, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, VOC Content 50 Percent
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riff Toilet Tissue Holder Matte Black (27413-BL)
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums - Pair (VF4200)
- SCRUBS Disinfecting Wipes, White, Canister, 65 Wipes, 9 in x 7 in, Citrus (96365)
- INTEPLAST LOW-DENSITY COMMERCIAL CAN LINERS, 60 GAL, 1.2 MIL, 38in X 58in, BLACK, 10PK (ECI385812K)
- TOUGH GUY Air Freshener, Cucumber Melon, 10 oz. (2DBZ9)
- TOUGH GUY Deodorizer, Size 1 gal., Bubblegum (18E885)
- TOUGH GUY Deodorizer, Cherry, Size 6 gal. (18E890)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Cherry Fragrance (18E877)
- TOUGH GUY Deodorizer, Bubblegum, Size 6 gal. (18E898)
- TOUGH GUY Air Freshener, Spiced Apple, PK6 (220321)
- PROTOCHEM LABORATORIES Citrus Deodorizer And Cleaner Concentrate, 5 gal., Pail (PC-131CIT-5)
- Tough Guy Air Fresheners & Odor Eliminators