Tough Guy

Air Freshener, Size 55 gal., Cherry


product price: $1,933.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Fragrance Cherry
  • Color Red
  • Recommended Dilution Ready to Use
  • Cleaner Form Liquid
  • Cleaner Container Size 55 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cleaner Container Size 55 gal
Degreaser Container Size 55 gal.
Size 55 gal.
Container Size 55 gal

Details

Fragrance Cherry
Color Red
Recommended Dilution Ready to Use
Cleaner Form Liquid
Cleaner Container Type Drum
Cleaner Chemical Product Grouping Air Fresheners
RTU Yield per Container 14080 gal.
Container Type Drum
Degreaser Container Type Drum
Item - Surface and Air Deodorants Air Freshener
Primary Chemical None
Item Air Freshener
Surfaces for Use On Air
NSF Rating Not Rated
Biodegradable Yes
VOC Content 50%
Air Freshener Form Liquid

Description

Air Freshener, Air Fresheners, Fragrance Cherry, Container Type Drum, Container Size 55 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Red, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, VOC Content 50 Percent

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.