Shop All Air Fresheners & Odor Eliminators
Tough Guy
Air Freshener, Size 32 oz., Mulberry
Mfr # 18E912
Zoro # G4461685
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Mulberry
- Color Blue
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E912
- Zoro # G4461685
- UPC # 190735686850
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Size | 32 oz. |
Container Size | 32 oz |
Details
Fragrance | Mulberry |
Color | Blue |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Spray Bottle |
Cleaner Chemical Product Grouping | Air Fresheners |
Primary Chemical | None |
Item - Surface and Air Deodorants | Air Freshener |
Container Type | Trigger Spray Bottle |
Degreaser Container Type | Spray Bottle |
RTU Yield per Container | 64 gal. |
Item | Air Freshener |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
Biodegradable | Yes |
VOC Content | 50% |
Surfaces for Use On | Air |
Description
Air Freshener, Air Fresheners, Fragrance Mulberry, Container Type Trigger Spray Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Blue, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, VOC Content 50 Percent
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847G)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Rain Water Scent Hand Lotion 12 oz (11307)
- FOR LIFE PRODUCTS For Life Products RJ32PROFG High Gloss Floor Finish - 32 oz. (186402)
- IMPACT PRODUCTS 24 oz. Clear Trigger Spray Bottle (5024WG/5802DZ-91)
- TOUGH GUY Air Freshener, Morning Orchard(R), 10 oz. (2DBZ1)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Mulberry Fragrance (18E881)
- TOUGH GUY Deodorizer, Mulberry, Size 55 gal. (18E895)
- TOUGH GUY Deodorizer, Size 55 gal., Mulberry (18E883)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Mulberry Fragrance (18E882)
- TOUGH GUY Air Freshener, Size 1 gal., Mulberry (18E913)
- GONZO Odor Air Magnet 14Oz (4158)
- Tough Guy Air Fresheners & Odor Eliminators