Shop All Air Fresheners & Odor Eliminators
Tough Guy
Air Freshener, Size 32 oz., Cherry
Mfr # 18E908
Zoro # G4435812
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Color Red
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E908
- Zoro # G4435812
- UPC # 190735686812
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Size | 32 oz. |
Container Size | 32 oz |
Details
Fragrance | Cherry |
Color | Red |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Spray Bottle |
Cleaner Chemical Product Grouping | Air Fresheners |
Primary Chemical | None |
RTU Yield per Container | 64 gal. |
Container Type | Trigger Spray Bottle |
Item - Surface and Air Deodorants | Air Freshener |
Item | Air Freshener |
Degreaser Container Type | Spray Bottle |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
Surfaces for Use On | Air |
Biodegradable | Yes |
VOC Content | 50% |
Description
Air Freshener, Air Fresheners, Fragrance Cherry, Container Type Trigger Spray Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Red, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, VOC Content 50 Percent
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Odor Eliminator, Fresh, PK4 (94496154)
- BRASSO No Scent Metal Polish 8 oz Cream (2660089334)
- BON TOOL Bon 84-780 Corn Broom, Heavy Duty (84-780)
- RUBBERMAID COMMERCIAL 54" Mop and Broom Handles, 1" Dia, Gray/Yellow, Fiberglass (FGH145000000)
- TOUGH GUY Deodorizer, Size 70g, PK40 (18E904)
- TOUGH GUY Deodorizer, Bubblegum, Size 55 gal. (18E887)
- TOUGH GUY Odor Absorber Gel Sponge, Size 1 lb., PK6 (1YRP9)
- TOUGH GUY Air Freshener, Vanilla, 10 oz. (2DBZ5)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Mulberry Fragrance (18E881)
- TOUGH GUY Air Freshener, Cucumber Melon, 10 oz. (2DBZ9)
- CLAIRE MFG CO Air Freshener, Metered, Cucumber Melon, 7 oz, 12PK (CGCCL109CT)
- Tough Guy Air Fresheners & Odor Eliminators