Shop All Air Fresheners & Odor Eliminators
Tough Guy
Air Freshener, Size 32 oz., Bubblegum
Mfr # 18E916
Zoro # G4435864
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Bubblegum
- Color Pink
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E916
- Zoro # G4435864
- UPC # 190735686898
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Details
Fragrance | Bubblegum |
Color | Pink |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Spray Bottle |
Cleaner Chemical Product Grouping | Air Fresheners |
Container Type | Trigger Spray Bottle |
Item - Surface and Air Deodorants | Air Freshener |
Degreaser Container Type | Spray Bottle |
Item | Air Freshener |
RTU Yield per Container | 64 gal. |
Primary Chemical | None |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
Surfaces for Use On | Air |
Biodegradable | Yes |
VOC Content | 50% |
Description
Air Freshener, Air Fresheners, Fragrance Bubblegum, Container Type Trigger Spray Bottle, Container Size 32 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Pink, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, VOC Content 50 Percent
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WITT INDUSTRIES Round Silver, Steel (WCD20C)
- I-MOP Cleaning Pad, Red, 9" Pad, Trapezoid, PK10 (1234346)
- WYPALL PowerClean ProScrub Heavy Duty Wet Towels, 9.50" W x 12" L Bucket, Orange Citrus, 6 PK (KCC91371)
- NOVUS PRODUCTS Broom Set, Blue, Rubber (SB9SET)
- TOUGH GUY Deodorizer, Size 35g, Mulberry, PK50 (18E902)
- TOUGH GUY Liquid Deodorizer, Size 1 gal., Floral (2CYF2)
- TOUGH GUY Deodorizer, Size 70g, PK40 (18E904)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Mulberry Fragrance (18E881)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Bubblegum Fragrance (18E886)
- TOUGH GUY Air Freshener, Bahama Breeze(R), 10 oz. (2DBZ3)
- AMERISAFE AMERISAFE LOW ODOR MASTIC REMOVER 5 GAL (40320)
- Tough Guy Air Fresheners & Odor Eliminators