Shop All Air Fresheners & Odor Eliminators
Tough Guy
Air Freshener, Size 1 gal., Cherry
Mfr # 18E909
Zoro # G4435821
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Color Red
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Type Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E909
- Zoro # G4435821
- UPC # 190735686829
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Details
Fragrance | Cherry |
Color | Red |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Cleaner Chemical Product Grouping | Air Fresheners |
Primary Chemical | None |
Item - Surface and Air Deodorants | Air Freshener |
Container Type | Jug |
RTU Yield per Container | 256 gal. |
Item | Air Freshener |
Degreaser Container Type | Jug |
Air Freshener Form | Liquid |
Surfaces for Use On | Air |
VOC Content | 50% |
NSF Rating | Not Rated |
Biodegradable | Yes |
Description
Air Freshener, Air Fresheners, Fragrance Cherry, Container Type Jug, Container Size 1 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Red, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, VOC Content 50 Percent
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSO 8 oz. Metal Surface Polish Bottle (RAC89334)
- ACL STATICIDE Dry Wipe, Blue, Cellulose, Polyester, 50 Wipes, 12 in x 13 in (LF50B)
- TOUGH GUY Floor Squeegee, Straight, 22" W (59JM35)
- TOUGH GUY Carpet Spotter, Floral, 32 oz. (490W82)
- TOUGH GUY Deodorizer, 12 oz, Bag, PK4 (54YN12)
- TOUGH GUY Air Freshener, Size 55 gal., Mulberry (18E915)
- TOUGH GUY Air Freshener, Herbal Choice, PK6 (220319)
- TOUGH GUY Air Freshener, Size 32 oz., Cherry (18E908)
- TOUGH GUY Odor Absorber Gel Sponge, Size 1 lb., PK6 (1YRP9)
- TOUGH GUY Liquid Deodorizer, Size 1 gal., Floral (2CYE7)
- TOUGH GUY Liquid Deodorizer, Size 1 qt., Citrus (2CYE6)
- Tough Guy Air Fresheners & Odor Eliminators