Shop All Air Fresheners & Odor Eliminators
Tough Guy
Air Freshener, Size 1 gal., Bubblegum
Mfr # 18E917
Zoro # G4435873
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Bubblegum
- Color Pink
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 18E917
- Zoro # G4435873
- UPC # 190735686904
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Details
Fragrance | Bubblegum |
Color | Pink |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Jug |
Cleaner Chemical Product Grouping | Air Fresheners |
Container Type | Jug |
RTU Yield per Container | 256 gal. |
Item - Surface and Air Deodorants | Air Freshener |
Primary Chemical | None |
Degreaser Container Type | Jug |
Item | Air Freshener |
Surfaces for Use On | Air |
VOC Content | 50% |
NSF Rating | Not Rated |
Biodegradable | Yes |
Air Freshener Form | Liquid |
Description
Air Freshener, Air Fresheners, Fragrance Bubblegum, Container Type Jug, Container Size 1 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Pink, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, VOC Content 50 Percent
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 800 ft, White, 6 Pack (26601)
- DEB 4L Paste Hand Cleaner Cartridge, 4 PK (LIM4LTR)
- MICHIGAN BRUSH 4 1/4 in W Car Wash Brush, 31 in L Handle, 5 in L Brush, White, Plastic, Pleated Steel (MIB-53303)
- REMCO 9 in Pad Holder, Blue, Polypropylene (55003)
- TOUGH GUY Air Freshener, Size 1 gal., Mulberry (18E913)
- TOUGH GUY Air Freshener, Size 1 gal., Cherry (18E909)
- TOUGH GUY Air Freshener, Size 6 gal., Mulberry (18E914)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Mulberry Fragrance (18E881)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Mulberry Fragrance (18E882)
- TOUGH GUY Liquid Deodorizer, Size 1 gal., Floral (2CYE7)
- ARM & HAMMER BAKNG SODA CLEANER 10.8LB (341)
- Tough Guy Air Fresheners & Odor Eliminators