Shop All Air Fresheners & Odor Eliminators
Tough Guy
Air Freshener, Orange Delight, 20 oz.
Mfr # 2DCA4
Zoro # G1375717
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 10 oz
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2DCA4
- Zoro # G1375717
- UPC # 190735695029
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 10 oz |
Size | 20 oz. |
Container Size | 10 oz |
Details
Fragrance | Orange Delight |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Can |
Cleaner Chemical Product Grouping | Air Fresheners |
Primary Chemical | None |
Net Weight | 10 oz |
Item | Air Freshener |
Degreaser Container Type | Aerosol Can |
Item - Surface and Air Deodorants | Air Freshener |
Container Type | Aerosol Spray Can |
Air Freshener Form | Liquid |
VOC Content | 30% |
Product Series | Tough Guy |
NSF Rating | Not Rated |
Surfaces for Use On | Air |
Description
Air Freshener, Air Fresheners, Fragrance Orange Delight, Container Type Aerosol Spray Can, Container Size 10 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Net Weight 10 oz, NSF Rating Not Rated, Product Series Tough Guy, VOC Content 30 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Cotton, 300 Wipes, 9 in x 9 in, Unscented (T1622.0909.8)
- 3M Floor Finish Appl. Pad, Flat, Cut, PK10 (55434)
- MIDWEST RAKE Roll, Neoprene, 25 ft. L, No-Notch, Rubber (79405)
- CONDOR Sorbents, 6 gal, 22 in Dia., Oil, White, Polypropylene (35ZR03)
- TOUGH GUY Air Freshener, New Blossom(R), 10 oz. (2DBY9)
- TOUGH GUY Air Freshener, Aerosol Spray Can, 10 oz, Ready to Use, Linen Fragrance (2DCA2)
- TOUGH GUY Air Freshener, Cucumber Melon, 10 oz. (2DBZ9)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Mulberry Fragrance (18E881)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Mulberry Fragrance (18E882)
- TOUGH GUY Odor Absorber Gel Sponge, PK12 (1YRP8)
- POO-POURRI Freedom Collection Golden Wheat/Grapefruit Scent Odor Eliminator 2 oz Liquid (BB7647)
- Tough Guy Air Fresheners & Odor Eliminators