Shop All Air Fresheners & Odor Eliminators
Tough Guy
Air Freshener, Morning Orchard(R), 10 oz.
Mfr # 2DBZ1
Zoro # G1668292
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 10 oz
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2DBZ1
- Zoro # G1668292
- UPC # 190735694961
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 10 oz |
Size | 20 oz. |
Container Size | 10 oz |
Details
Fragrance | Morning Orchard |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Can |
Cleaner Chemical Product Grouping | Air Fresheners |
Item - Surface and Air Deodorants | Air Freshener |
Primary Chemical | None |
Item | Air Freshener |
Net Weight | 10 oz |
Degreaser Container Type | Aerosol Can |
Container Type | Aerosol Spray Can |
Surfaces for Use On | Air |
NSF Rating | Not Rated |
VOC Content | 30% |
Product Series | Tough Guy |
Air Freshener Form | Liquid |
Description
Air Freshener, Air Fresheners, Fragrance Morning Orchard, Container Type Aerosol Spray Can, Container Size 10 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Net Weight 10 oz, NSF Rating Not Rated, Product Series Tough Guy, VOC Content 30 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4408)
- GUARDAIR Guardair Inlet Elbow For 30 & 55 Gallon Pneumatic Vacuums (N700)
- LIBMAN COMMERCIAL 18 Microfiber Finger Dust Mop Refill, 6PK (196)
- OIL-DRI Oil Dri 40 Quart Industrial Oil Absorbent (OI571264)
- TOUGH GUY Air Freshener, Vanilla, 10 oz. (2DBZ5)
- TOUGH GUY Air Freshener, New Blossom(R), 10 oz. (2DBY9)
- TOUGH GUY Air Freshener, Cucumber Melon, 10 oz. (2DBZ9)
- TOUGH GUY Air Freshener, Size 1 gal., Bubblegum (18E917)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Bubblegum Fragrance (18E886)
- TOUGH GUY Deodorizer, Size 35g, Mulberry, PK50 (18E902)
- DIVERSEY Good Sense 30-Day Air Freshener, Fresh, PK12 (100898962)
- Tough Guy Air Fresheners & Odor Eliminators