Shop All Air Fresheners & Odor Eliminators
Tough Guy
Air Freshener, Herbal Choice, PK6
Mfr # 220319
Zoro # G3617074
product price: $40.89
/pk 6, $6.82/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Herbal Choice
- Color Green
- Recommended Dilution Ready to Use
- Cleaner Form Solid
- Cleaner Container Size 3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 220319
- Zoro # G3617074
- UPC # 190735683545
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 3 oz |
Container Size | 3 oz |
Details
Fragrance | Herbal Choice |
Color | Green |
Recommended Dilution | Ready to Use |
Cleaner Form | Solid |
Cleaner Container Type | Box |
Cleaner Chemical Product Grouping | Air Fresheners |
Item | Air Freshener |
Primary Chemical | None |
Degreaser Container Type | Box |
Item - Surface and Air Deodorants | Air Freshener |
Biodegradable | Yes |
Air Freshener Form | Solid |
VOC Content | 3% |
Surfaces for Use On | Air |
Product Series | Tough Guy |
Container Type | Box |
NSF Rating | Not Rated |
Coverage | 1000 cu. ft. |
Description
Air Freshener, Air Fresheners, Fragrance Herbal Choice, Container Type Box, Container Size 3 oz, Recommended Dilution Ready to Use, Air Freshener Form Solid, Green, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, NSF Rating Not Rated, Product Series Tough Guy, VOC Content 3 Percent, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 8Oz Colored Bag O Rags (10801)
- LIBMAN SFT RECYCLED PET WHISK (907)
- DIVERSEY All Purpose, Virex Dsnfctnt Clnr, 1 gal. Container, 2 PK (CBD540557)
- CARBONA Carpet Cleaner 2-In-1 (229)
- TOUGH GUY Air Freshener, Cucumber Melon, 10 oz. (2DBZ9)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Bubblegum Fragrance (18E886)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Cherry Fragrance (18E877)
- TOUGH GUY Odor Absorber Gel Sponge, Size 1 lb., PK6 (1YRP9)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Mulberry Fragrance (18E882)
- TOUGH GUY Deodorizer, Size 1 gal., Bubblegum (18E885)
- MISTY Handheld Air Deodorizer, Lemon Peel, 10 oz Aerosol Spray, PK12 (1001842)
- Tough Guy Air Fresheners & Odor Eliminators