Shop All Air Freshener Dispensers
Tough Guy
Air Freshener Dispenser, White
Mfr # 220322
Zoro # G3626375
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Surface, Wall
- Coverage 1,000 cu ft
- Dispenser Type Continuous
- Refill Type Block
- Dispensing Method Continuous Scent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 220322
- Zoro # G3626375
- UPC # 190735683538
- Country of Origin United States
- Category Air Freshener Dispensers
Dimensions
Length | 2 1/2 in |
Height | 5 1/2 in |
Width | 2 5/8 in |
Depth | 2 3/4 in |
Description
Air Freshener Dispenser, Continuous, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, Tough Guy(R), Dispenser Mounting Surface, Wall, Refill Type Block, Coverage 1,000 cu ft, Scent Release Settings Continuous, Dispensing Method Continuous Scent, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, Manual, Height 5 1/2 in, Width 2 5/8 in, Includes Mounting Tape, Depth 2 3/4 in, Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 5 microns, Natural, 1000 PK (EC2433N)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH226000000 (FGH226000000)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (1924815)
- WHITMOR IRONING BOARD STEL 12""H (6152-5290)
- TOUGH GUY Air Freshener Dis, Mango, PK2 (11U430)
- TOUGH GUY Metered Air Freshener Dispenser, White (40CA24)
- TOUGH GUY Air Freshener Dis, Spiced Apple, PK2 (11U431)
- TOUGH GUY Air Freshener Dis, Cucumber Melon, PK2 (36WE42)
- TOUGH GUY Metered AirFreshener Dispenser, 8-3/16inH (40CA23)
- TOUGH GUY Air Freshener Bracket (1YRR2)
- TIMEMIST Air Freshener Dispenser, Wall Mnt, Wht, PK6 (1048502)
- Tough Guy Air Freshener Dispensers