Shop All Air Freshener Dispensers
Tough Guy
Air Freshener Dis, Mango, PK2
Mfr # 11U430
Zoro # G4341075
product price: $62.89
/pk 2, $31.45/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage 2500 cu ft
- Dispenser Type Continuous
- Refill Type Scented Cover
- Dispensing Method Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 11U430
- Zoro # G4341075
- UPC # 190735684078
- Country of Origin United States
- Category Air Freshener Dispensers
Dimensions
Length | 4 1/2 in |
Width | 4 1/2 in |
Height | 4 1/2 in |
Battery Size | C |
Depth | 1 5/8 in |
Description
Air Freshener Dispenser Kit, Continuous, White, Cleaner Chemical Product Grouping Air Freshener Dispenser with Refill, Tough Guy, Dispenser Mounting Wall, Refill Type Scented Cover, Coverage 2500 cu ft, Scent Release Settings Continuous, Dispensing Method Fan, Compatible Mfg. Model Number 11U428, 11U429, 36WE43, 36WE44, Compatible Grainger Part Number 11U428, 11U429, 36WE43, 36WE44, Dispenser Includes Dispenser/Refill Combos, Fragrance Mango, Refill Life 30 day, Battery, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Dustless Pro Hose w/Sft Cuff, 25 ft. x 2" (H0072)
- JANITIZED Vaccum Filter Bag, 2-ply, Micro Filter, 3 PK (JAN-HVY-2(3))
- PROTOCHEM LABORATORIES High Count Bacterial Enzyme Deodorizer Cleaner Urine Odor And Stain Remover, 32 oz., EA1 (PC-ENZO II-UBG-1)
- BRADY Sorbents, 40 gal, 3 in x 42 in, Universal, White, Polypropylene (BSC20)
- TOUGH GUY Air Freshener Dis, Spiced Apple, PK2 (11U431)
- TOUGH GUY Air Freshener Bracket (1YRR2)
- TOUGH GUY Metered AirFreshener Dispenser, 8-3/16inH (40CA23)
- TOUGH GUY Programmable Dispenser, White (2ZXC1)
- TOUGH GUY Metered Air Freshener Dispenser, White (40CA24)
- TOUGH GUY Air Freshener Dispenser, White (220322)
- BIG D Automatic Air Freshener Dispenser, White (797GG)
- Tough Guy Air Freshener Dispensers