Shop All Air Fresheners & Odor Eliminators
Tough Guy
Air Freshener, Bahama Breeze(R), 10 oz.
Mfr # 2DBZ3
Zoro # G1264121
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Bahama Breeze
- Color Yellow
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 2DBZ3
- Zoro # G1264121
- UPC # 190735694978
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 10 oz |
Size | 20 oz. |
Container Size | 10 oz |
Details
Fragrance | Bahama Breeze |
Color | Yellow |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Aerosol Can |
Cleaner Chemical Product Grouping | Air Fresheners |
Primary Chemical | None |
Degreaser Container Type | Aerosol Can |
Item - Surface and Air Deodorants | Air Freshener |
Item | Air Freshener |
Container Type | Aerosol Spray Can |
Net Weight | 10 oz |
Air Freshener Form | Liquid |
Surfaces for Use On | Air |
Product Series | Tough Guy |
VOC Content | 30% |
NSF Rating | Not Rated |
Description
Air Freshener, Air Fresheners, Fragrance Bahama Breeze, Container Type Aerosol Spray Can, Container Size 10 oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Yellow, Air, None, Ready to Use/Concentrated Ready to Use, Net Weight 10 oz, NSF Rating Not Rated, Product Series Tough Guy, VOC Content 30 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA FLOOR POLISH S-T&L 32OZ (WT760051161)
- SCOTCH-BRITE Scouring Pad, 3"L, Copper Coated, PK3 (213C)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK12, BWKCD50020S (BWKCD50020S)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, White, Open Top, Plastic (FG263200WHT)
- TOUGH GUY Liquid Deodorizer, Size 1 qt., Citrus (2CYE6)
- TOUGH GUY Deodorizer, Size 70g, PK40 (18E904)
- TOUGH GUY Air Freshener, Size 32 oz., Bubblegum (18E916)
- TOUGH GUY Deodorizer, Cherry, Size 6 gal. (18E890)
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Mulberry Fragrance (18E881)
- TOUGH GUY Odor Absorber Gel Sponge, PK12 (1YRP8)
- CITRUS MAGIC 618372454 Moisture and Odor Absorber, 128 oz, Fresh Citrus (618372454/873-6PK)
- Tough Guy Air Fresheners & Odor Eliminators