Shop All Air Freshener Dispensers
This Product is Discontinued
Tough Guy
Air Care Dispenser, White (Discontinued)
Mfr # AW60D-09
Zoro # G0851331
This Product is Discontinued
Key Features
- Dispenser Mounting Wall
- Coverage 6,000 cu ft
- Refill Type Cartridge
- Dispensing Method Continuous Scent
- Width 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # AW60D-09
- Zoro # G0851331
- UPC # 190735698471
- Country of Origin United States
- Category Air Freshener Dispensers
Dimensions
Width | 2 5/8 in |
Height | 7 1/2 in |
Length | 2 1/4 in |
Details
Item | Oil Based Air Freshener Dispenser |
Dispenser Mounting | Wall |
Coverage | 6,000 cu ft |
Refill Type | Cartridge |
Dispensing Method | Continuous Scent |
Cleaner Form | Oil |
Cleaner Chemical Product Grouping | Air Freshener Dispensers |
Scent Release Settings | Continuous |
Fragrance | Dispenser Only |
Sub-Category | Only Dispensers |
Mounting Type | Wall |
Power Method | No Power Source Required |
Refill Life | 60 days |
Color | White |
Dispenser Includes | Dispenser Only |
Features | Fragrance Sold Separately |
Item - Air Freshener Dispensers | Continuous Air Freshener Dispenser |
Product Series | Tough Guy |
Description
Oil Based Air Freshener Dispenser, White, Cleaner Chemical Product Grouping Air Freshener Dispensers, Tough Guy, Dispenser Mounting Wall, Refill Type Cartridge, Coverage 6,000 cu ft, Scent Release Settings Continuous, Dispensing Method Continuous Scent, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 60 days, Height 7 1/2 in, Width 2 5/8 in, Features Fragrance Sold Separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.