Shop All HVAC Brushes
Tough Guy
Adaptor, Handle Type 1/4 FNPT TO 3/8 FNPT
Mfr # 3EDC2
Zoro # G0630131
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Thread Both Ends
- Overall Length (In.) 2 in
- Handle Type 1/4 NPT to 3/8 NPT
- For Use With Boiler, Flue, and Tube Brushes
- Accessory Type Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 3EDC2
- Zoro # G0630131
- UPC # 190735703427
- Country of Origin United States
- Category HVAC Brushes
Dimensions
Overall Length (In.) | 2 in |
Details
Item | Adaptor |
Type | Female Thread Both Ends |
Handle Type | 1/4 NPT to 3/8 NPT |
For Use With | Boiler, Flue, and Tube Brushes |
Accessory Type | Adaptor |
Description
Adaptor, Female Thread Both Ends, Handle Type 1/4 NPT to 3/8 NPT, Overall Length (In.) 2 in, For Use With Boiler, Flue, and Tube Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Round Grille (99110454)
- AMERICAN METAL FILTER 16 X 16 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201616)
- ALL-FILTERS 12X24X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (12242.13 6PK)
- PORTACOOL Louver Kit, Plastic (PARLVR000300)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ3)
- TOUGH GUY Flue Brush, Dia 4, 1/4 MNPT, Length 8 (3EDG3)
- TOUGH GUY Condenser, Dia 1, 1/4-28 (M) Thread, L 6 (3HHD6)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDH3)
- TOUGH GUY Condenser, Dia 1/4, 8 32 (F)Thread, L 4 1/2 (3HGT3)
- TOUGH GUY Furnace Boiler Brush, Dia 1 In, Length 42 (3EDR1)
- TOUGH GUY Refrigeration Brush, Dia 1/2, Length 6 1/2 (3DYP8)
- Tough Guy HVAC Brushes