Shop All Access Doors
Tough Guy
Access Door, Standard with Key, 16x16In
Mfr # 1UEW9
Zoro # G1380215
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 16 in
- Door Width 16 in
- Material 16 ga Cold Rolled Steel
- Rough Opening Height 16 3/8 in
- Rough Opening Width 16 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tough Guy
- MFR # 1UEW9
- Zoro # G1380215
- UPC # 190735690802
- Country of Origin Canada
- Category Access Doors
Dimensions
Door Height | 16 in |
Door Width | 16 in |
Rough Opening Height | 16 3/8 in |
Rough Opening Width | 16 3/8 in |
Mounting Hole Size | 8 Holes Diameter 1/4 in |
Details
Material | 16 ga Cold Rolled Steel |
Flush Mount/Recessed Mount | Flush Mount |
Finish | White Powder Coated Primer |
Access Door Installation | Wall or Ceiling |
Hinge Type | Hidden Pin |
Features | Quick and Easy Installation |
Closure Type | Key Operated Cylinder Cam Latch |
Item | Access Door |
Insulated / Uninsulated | Uninsulated |
Description
Access Door, Flush Mount, Uninsulated, Material 16 ga Cold Rolled Steel, Access Door Installation Wall or Ceiling, Door Height 16 in, Door Width 16 in, Rough Opening Height 16 3/8 in, Rough Opening Width 16 3/8 in, Closure Type Key Operated Cylinder Cam Latch, Hinge Type Hidden Pin, Mounting Hole Size 8 Holes Diameter 1/4 in, Finish White Powder Coated Primer, Features Quick and Easy Installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Clear Pack One Sided Deadbolt w/RCAL Lat (96630-059)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 016, PK 10 (ZUSATST016)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 2 In W (2VAJ1)
- REV-A-SHELF Rev-A-Shelf Polymer DShape 3Shelf Lazy Susans for 38 H Corner Wall Cabinets (7013-20-11-526)
- TOUGH GUY Access Door, Drywall, 8x8In (2VE75)
- TOUGH GUY Access Door, Standard, 18x18In (2VE85)
- TOUGH GUY Access Door, Acoustical, Recessed, 24x24In (16M222)
- TOUGH GUY Access Door, FireRatedUninsulated, 16x16In (16M217)
- TOUGH GUY Access Door, FireRatedUninsulated, 24x24In (16M219)
- TOUGH GUY Access Door, Adjustable, 14x15-1/2In (20TL34)
- ELMDOR Fire Rated Ceiling Access Door, 18x18, Prime Coat W/ Dual Purpose Lock (FRC18X18PC-DUL)
- Tough Guy Doors